Suburban Bolt And Supply
#2-56 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel
- Zoro #: G103484100
- Mfr #: A0320040048PZ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #2-56
- Material: Steel
- Finish: Zinc Plated
- Head Type: Pan
- Drive: Phillips
- Package Quantity: 1
- Tensile Strength: 60,000 psi
$0.04
Must order in multiples of 200
Subtotal: $8.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0320040048PZ Specifications
- Zoro #: G103484100
- Mfr #: A0320040048PZ
- Item: Machine Screw
- Thread Size: #2-56
- Fastener Length: 3/4 in
- Material: Steel
- Finish: Zinc Plated
- Head Type: Pan
- Drive: Phillips
- Package Quantity: 1
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Standards: ASME B18.6.3
- Thread Direction: Right Hand
- Thread Style: Fully Threaded
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0320040048PZ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #14-20 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel A2100160200V
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Brass A3320100032F
- SUBURBAN BOLT AND SUPPLY #6-32 x 1 1/2 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel A0300080132RCZ
- SUBURBAN BOLT AND SUPPLY #6-32 x 5/8 in External Hex Hex Machine Screw, Zinc Plated Steel A0300080040HZ
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel A0320160400PZ
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 3/4 in External Hex Hex Machine Screw, Plain Stainless Steel A2300100148H
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel A0320060024PISZ
- SUBURBAN BOLT AND SUPPLY #12-24 x 1 in External Hex Hex Machine Screw, Plain Steel A0160140100HWSN
- SUBURBAN BOLT AND SUPPLY #8 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel A2100100032PPS
- ZORO SELECT 5/16"-18 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 200 PK 3164MPP
- ZORO SELECT #10-24 x 1 3/4 in Slotted Pan Machine Screw, Plain PEEK, 10 PK PK1024-134PHS-01
- Suburban Bolt And Supply Machine Screws