Suburban Bolt And Supply
U-Drive Screw, #2 Thread Size, Round, Steel, 3/8 in Lg
Mfr # A0150040024
Zoro # G603505701
Sold in multiples of 100 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2
- Head Shape Round
- Material Steel
- System of Measurement Inch
Explore More Products
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg A0150080016
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #4 Thread Size, Round, Steel, 1/2 in Lg A0150060032
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg A0150010008
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #14 Thread Size, Round, Steel, 1 in Lg A0150160100
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg A0150080024
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #8 Thread Size, Round, Steel, 5/16 in Lg A0150100020
- SUBURBAN BOLT AND SUPPLY Thumb Screw, #6-32 Thread Size, Zinc Plated Steel, 3/8 in Lg A0300080024THZ
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #0 Thread Size, Round, Steel, 3/16 in Lg A0150020012
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 13 mm Lg, 5 PK RMM3480-SS
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK WFTSSS8
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 1 in Lg, 10 PK TSI0370100S0-010P
- Suburban Bolt And Supply Thumb Screws