Suburban Bolt And Supply
#3-48 Socket Head Cap Screw, Plain Steel, 1/4 in L
- Zoro #: G903461097
- Mfr #: A0440050016
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #3-48
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.09
Must order in multiples of 100
Subtotal: $9.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440050048
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440050040
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440050032
- SUBURBAN BOLT AND SUPPLY M8-1.00 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4450080050
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440120030LH
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4440160160
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440160116N
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490320132UN
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0470120024
- AMPG M6.3 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L ZF601M6.3X30
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 10 PK 867113-10
- Suburban Bolt And Supply Socket Head Cap Screws