Suburban Bolt And Supply
#3-48 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Zoro #: G303461147
- Mfr #: A0440050048
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #3-48
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.14
Must order in multiples of 100
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440050032
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440050024
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440050040
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0480240040H
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470080116
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470160040U
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470080048
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 3-1/2 in L A2440480332
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2450320232
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-3/4 in L, 75 PK 916876-75
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6470060050
- Suburban Bolt And Supply Socket Head Cap Screws