Suburban Bolt And Supply
#3-48 Socket Head Cap Screw, Plain Steel, 3/8 in L
- Mfr # A0440050024
- Zoro # G703461051
$0.13
/eaSold in multiples of 100 for $13.00
Subtotal: $13.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #3-48
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 3/16 in L A0440050012
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440050040
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440050016
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 150 mm L A4440200150
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440100070
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 2 in L A0470560200
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4490030010
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0490120056
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440120148N
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 2 in L A0450120200
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 10 PK 993679-10
- Suburban Bolt And Supply Socket Head Cap Screws