Suburban Bolt And Supply
#3-48 Socket Head Cap Screw, Plain Steel, 3/8 in L
- Zoro #: G203458773
- Mfr #: A0490050024
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #3-48
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.07
Must order in multiples of 200
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0470200100
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440140065
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 50 mm L A4440080050K
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4470060025Z
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 6 mm L A4470030006H
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 6 in L A0441080600
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L A6440120075
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200UN
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470100040
- BLUE DEVIL MADE IN USA 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 100 PK 3232CSP
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in L, 25 PK FBBHSCAPS516181P25
- Suburban Bolt And Supply Socket Head Cap Screws