Suburban Bolt And Supply
#3-48 Socket Head Cap Screw, Plain Steel, 5/8 in L
- Mfr # A0440050040
- Zoro # G803461142
$0.16
/eaSold in multiples of 100 for $16.00
Subtotal: $16.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #3-48
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440050048
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 3/16 in L A0440050012
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440050016
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2 in L A0470480200H
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1 in L A0490070100
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6470120025
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4490060030FLZ
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 130 mm L A6440100130
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 100 mm L A4440060100UB
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm L 75-3529
- J.W. WINCO GN606-1/4X20-1.25-A Socket Head Cap Screw 606-1/4X20-1.25-A
- Suburban Bolt And Supply Socket Head Cap Screws