Suburban Bolt And Supply
3-56 X 3/8 SOCKET SET SCREW
Mfr # A0520050024
Zoro # G803461364
Sold in multiples of 100 for $77.00
$77.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #3-56
- Overall Length 3/8 in
- Drive Type Torx
- Point Type Cup
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5/16 SOCKET SET BRASS TIP A0510240020BT
- SUBURBAN BOLT AND SUPPLY M12-1.25 X 12 SOC SET SCREW A4520120012
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 SQ HD SET OVAL POINT A0080240048V
- SUBURBAN BOLT AND SUPPLY M6 X 6 SOC SET CONE A4510060006C
- SUBURBAN BOLT AND SUPPLY M5 X 8 SOCKET SET SCREW CONE POINT A4510050008C
- SUBURBAN BOLT AND SUPPLY 8-32 X 1/2 SOCKET SET CONE A0510100032C
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1 SOC SET OVAL NYL PELLET A0510240100VNP
- SUBURBAN BOLT AND SUPPLY M10 X 50 SOCKET SET SCREW CONE POINT A4510100050C
- SUBURBAN BOLT AND SUPPLY M6 X 16 SOC SET CONE PT A4510060016C
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-20 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK 882596-100
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 12mm, PK100 M07800.060.0012
- Suburban Bolt And Supply Set Screws