Suburban Bolt And Supply
3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L
- Zoro #: G903488810
- Mfr #: A2440480132
Key Features
- Dia./Thread Size: 3/4"-10
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$7.29
Must order in multiples of 10
Subtotal: $72.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440320532U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440320232LH
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 130 mm L A4440080130
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 7-1/2 in L A0440480732
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 14 mm L A4490040014Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4490080025Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4440050014
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040KN
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Steel, 45 mm L A4440180045D
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm L, 600 PK 735099-600
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 18 PK 924570-18
- Suburban Bolt And Supply Socket Head Cap Screws