Suburban Bolt And Supply
3/4"-10 Socket Head Cap Screw, Plain Steel, 1 1/4 in L
- Zoro #: G103462702
- Mfr #: A0470480116
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/4"-10
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 130,000 psi
$6.14
Must order in multiples of 25
Subtotal: $153.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0470480116 Specifications
- Zoro #: G103462702
- Mfr #: A0470480116
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/4"-10
- Length: 1 1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 130,000 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Thread Style: Fully Threaded
- Thread Length: Full Thread
- Screw Style: Socket Head Cap Screw
- Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0470480116
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 5 in L A0440400500Z
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450280056
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4470200140
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0440240048Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L A4470050045Z
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 70 mm L A4440160070K
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Blue Steel, 180 mm L A4440300180HB
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in L A0440400600N
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 18 mm L A4440040018N
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK L07000.200.0040
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK M51030.080.0035
- Suburban Bolt And Supply Socket Head Cap Screws