Suburban Bolt And Supply
3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/4 in L
- Zoro #: G203485229
- Mfr #: A0440480316HD
Key Features
- Dia./Thread Size: 3/4"-10
- Length: 3-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$6.85
Must order in multiples of 10
Subtotal: $68.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470240116H
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440160055
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 5 in L A0450200500
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490120132
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L A4440100040Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490200040H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L A6440120080
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 6 in L A2440160600
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5 in L A2440200500
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in L, 10 PK 72281
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Titanium, 2 in L ZS75512C32
- Suburban Bolt And Supply Socket Head Cap Screws