Suburban Bolt And Supply
3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/4 in L
- Zoro #: G203485090
- Mfr #: A0440480316UD
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/4"-10
- Length: 3-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$10.21
Must order in multiples of 5
Subtotal: $51.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440480316UD Specifications
- Zoro #: G203485090
- Mfr #: A0440480316UD
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/4"-10
- Length: 3-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: ASME B18.3
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0440480316UD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440200032LHH
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440060040
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4490080080
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in L A0440240100
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470070040
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4440050008
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Blue Steel, 75 mm L A4440200075KBD
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490120016NP
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 25 mm L A4440080025UN
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 11 in L, 7 PK B07000.112.1100
- BLUE DEVIL MADE IN USA 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in L, 10 PK 50128CSP
- Suburban Bolt And Supply Socket Head Cap Screws