Suburban Bolt And Supply
3/4"-10 Socket Head Cap Screw, Plain Steel, 3-3/4 in L
- Zoro #: G703485415
- Mfr #: A0440480348H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/4"-10
- Length: 3-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$11.65
Must order in multiples of 5
Subtotal: $58.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 7/8 in L A0470070056
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-3/8 in L A0480120124
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 2 in L A0440120200Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0440320100K
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 2 in L A0451000200
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 25 mm L A4440160025H
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470100032
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 16 mm L A4440050016KB
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4472.50010
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in L ZPS60251C24
- X1 TOOLS 3/8"-16 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in L, 15 PK X1E-CON-SCR-ALL-1700x15
- Suburban Bolt And Supply Socket Head Cap Screws