Suburban Bolt And Supply
3/4"-10 Socket Head Cap Screw, Plain Steel, 3 in L
- Zoro #: G703484753
- Mfr #: A0440480300H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/4"-10
- Length: 3 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$9.95
Must order in multiples of 5
Subtotal: $49.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 80 mm L A4470200080
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 25 mm L A4490060025U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 mm L A4490060006Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 7 in L A0440400700K
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440160132U
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0440080032Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1 in L A0440400100UD
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500120040
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 160 mm L A6440120160
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Plain Steel, 3/16 in L, 15 PK 77826
- NEWPORT FASTENERS M18-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 55 mm L, 75 PK 195980-75
- Suburban Bolt And Supply Socket Head Cap Screws