Suburban Bolt And Supply
3/4"-10 Socket Head Cap Screw, Plain Steel, 8 in L
- Zoro #: G803485445
- Mfr #: A0440480800NP
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/4"-10
- Length: 8 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$17.69
Subtotal: $17.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 70 mm L A4440120070K
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440200045
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4450120100
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450240132
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 22 mm L A4490060022
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2490120116
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 60 mm L A4440060060UBN
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 20 mm L A4440100020LHUB
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 70 mm L A4440050070UB
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4440030018
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 8 mm L A4440040008U
- Suburban Bolt And Supply Socket Head Cap Screws