Suburban Bolt And Supply
3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L
- Zoro #: G203459145
- Mfr #: A0440480132Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/4"-10
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$20.19
Must order in multiples of 25
Subtotal: $504.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in L A0440480216Z
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in L A0440480248Z
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L A0440480232Z
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440200030
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4470060030Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 22 mm L A4490050022
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440080025
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440080060
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A8440200132
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK M07000.050.0020
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Chrome Plated Steel, 20 mm L, 10 PK 30105
- Suburban Bolt And Supply Socket Head Cap Screws