Suburban Bolt And Supply
3/4"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L
- Mfr # A2450480200D
- Zoro # G703491157
$16.35
/eaSold in multiples of 5 for $81.75
Subtotal: $81.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4"-16
- Length 2 in
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0470160024
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0470400232
- SUBURBAN BOLT AND SUPPLY #4-48 Socket Head Cap Screw, Plain Steel, 1 in L A0450060100
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0440100116Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4470100018
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6470060012
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 18 mm L A6440060018
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440030010
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in L A0440400600FT
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK M07470.050.0012
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 3455
- Suburban Bolt And Supply Socket Head Cap Screws