Suburban Bolt And Supply
3/4"-16 Socket Head Cap Screw, Plain Steel, 6-1/2 in L
- Zoro #: G903460038
- Mfr #: A0450480632
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/4"-16
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$134.99
Must order in multiples of 10
Subtotal: $1,349.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450480532
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0450480332
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 6 in L A0450480600
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490160032U
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 40 mm L A4440120040K
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in L A0480160032H
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440140060
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 14 mm L A4470030014
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470080040
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, 18-8 Stainless Steel, 25 mm L, 2500 PK 870250-2500
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 8-1/2 in L, 10 PK 365386-10
- Suburban Bolt And Supply Socket Head Cap Screws