Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L
- Zoro #: G703493397
- Mfr #: A2490240148
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/8"-16
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$1.49
Must order in multiples of 50
Subtotal: $74.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2490240300
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2490240200
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2490240048
- SUBURBAN BOLT AND SUPPLY #4-48 Socket Head Cap Screw, Plain Steel, 5/16 in L A0450060020
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440060024U
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2440100024LH
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6440040012#
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2440100024
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4470030012
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 9/16 in L, 2500 PK 592807-2500
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 100 PK 518477-100
- Suburban Bolt And Supply Socket Head Cap Screws