Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L
- Zoro #: G903493852
- Mfr #: A2440240232H
Key Features
- Dia./Thread Size: 3/8"-16
- Length: 2-1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
$4.39
Must order in multiples of 20
Subtotal: $87.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440560232K
- SUBURBAN BOLT AND SUPPLY M9-1.25 Socket Head Cap Screw, Plain Steel, 25 mm L A4450090025
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0441000148
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 25 mm L A4440080025K
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 25 mm L A4470040025U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L A0440320200
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440160148N
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440100100
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Blue Steel, 280 mm L A4440160280B
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 4-1/2 in L, 50 PK 307166-50
- NEWPORT FASTENERS #6-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 900061-100
- Suburban Bolt And Supply Socket Head Cap Screws