Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L
- Mfr # A2440240216
- Zoro # G903493821
$3.85
/eaSold in multiples of 50 for $192.50
Subtotal: $192.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8"-16
- Length 2-1/4 in
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440120032K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6490080020
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0440200100
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440140056
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in L A0440480216Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1 in L A0500120100
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4440030008
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490060024
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6440030035
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in L, 100 PK 518797-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L, 2000 PK 516045-2000
- Suburban Bolt And Supply Socket Head Cap Screws