Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L
- Zoro #: G403492249
- Mfr #: A2470240216
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/8"-16
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$2.35
Must order in multiples of 100
Subtotal: $235.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2470240132
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2470240048
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2470240148
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470560332
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4440100018
- SUBURBAN BOLT AND SUPPLY M20-1.50 Socket Head Cap Screw, Plain Steel, 100 mm L A4450200100
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2450160200
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440160148FT
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 90 mm L A4440120090UD
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/8 in L, 100 PK 802702-100
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 25 PK 50C275KCS
- Suburban Bolt And Supply Socket Head Cap Screws