Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L
- Mfr # A2440240200#
- Zoro # G403493819
$3.35
/eaSold in multiples of 20 for $67.00
Subtotal: $67.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8"-16
- Length 2 in
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4470060080
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 100 mm L A4440240100K
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4450120025
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4440060018
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 90 mm L A4440240090U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4470050060
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490050016
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440080090FT
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L A6440080075
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in L, 100 PK U07040.019.0200
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK MPB3587
- Suburban Bolt And Supply Socket Head Cap Screws