Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3-1/4 in L
- Zoro #: G503493597
- Mfr #: A2440240316
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 3-1/4 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$5.33
Must order in multiples of 25
Subtotal: $133.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A2440240316 Specifications
- Zoro #: G503493597
- Mfr #: A2440240316
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 3-1/4 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A2440240316
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4440030020Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440160116LH
- SUBURBAN BOLT AND SUPPLY 1-1/8"-12 Socket Head Cap Screw, Plain Steel, 3 in L A0451080300
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440100010
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440320132
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4492.50016
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 25 mm L A4440050025HN
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2440200032LHN
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440080090N
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 50 PK 474162-50
- NEWPORT FASTENERS 9/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 125 PK 942102-125
- Suburban Bolt And Supply Socket Head Cap Screws