Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L
- Mfr # A2440240040LH
- Zoro # G803493631
$2.39
/eaMust order in multiples of 25
Subtotal: $59.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Fastener Finish Plain
- Drive Type Hex
- Min. Tensile Strength 70,000 psi
- Standards ASME B18.3
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440160100LH
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440160048LH
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440240116LH
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440220060
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450160216U
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4450100030
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 14 mm L A4470040014Z
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 3-1/2 in L A2440480332
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 40 mm L A4440040040H
- NEWPORT FASTENERS M24-3.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 110 mm L, 5 PK 293602-5
- BLUE DEVIL MADE IN USA 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 100 PK 1428CSP
- Suburban Bolt And Supply Socket Head Cap Screws