Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L
- Zoro #: G503485417
- Mfr #: A0440240116U
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 1-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.42
Must order in multiples of 100
Subtotal: $42.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440240116U Specifications
- Zoro #: G503485417
- Mfr #: A0440240116U
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 1-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0440240116U
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 8 mm L A4440030008Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440200332
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440200132K
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4470060080
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in L A0470240400
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4440040012Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 20 mm L A4490060020UBN
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440480132HD
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 40 mm L A4440100040N
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK U07410.100.0250
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 300 PK 324737-300
- Suburban Bolt And Supply Socket Head Cap Screws