Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L
- Zoro #: G203484628
- Mfr #: A0470240116U
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 1-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
$0.58
Must order in multiples of 50
Subtotal: $29.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440240316U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4440060008
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0450120116Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 240 mm L A4440080240
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440160132K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6470080016
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 60 mm L A4440100060KBN
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450160056N
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 22 mm L A4440050022HB
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/8 in L, 38400 PK B07150.011.0012
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 4-1/2 in L, 20 PK 306259-20
- Suburban Bolt And Supply Socket Head Cap Screws