Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in L
- Zoro #: G103485237
- Mfr #: A0440240100LH
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 1 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Low
- Drive Type: Hex Socket
- Min. Tensile Strength: 140,000 psi
$0.83
Must order in multiples of 50
Subtotal: $41.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 5 in L A0440480500-1936
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4440060030Z
- SUBURBAN BOLT AND SUPPLY M48-3.00 Socket Head Cap Screw, Plain Steel, 130 mm L A4450480130
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0490120024Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490200116
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470200148H
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 25 mm L A4470040025UB
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440060060
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 20 mm L A4440120020UBND
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/8 in L A0440080108
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-3/4 in L, 5 PK 33491
- Suburban Bolt And Supply Socket Head Cap Screws