Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L
- Zoro #: G703461044
- Mfr #: A0440240232FT
Key Features
- Dia./Thread Size: 3/8"-16
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$2.89
Must order in multiples of 50
Subtotal: $144.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470240216
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440140025
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 90 mm L A4440200090U
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450240048
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 35 mm L A4440040035H
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in L A0440400600
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2450480200D
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440240048N
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 9 in L A2440400900
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 2 PK 75596
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/16 in L A0490040012
- Suburban Bolt And Supply Socket Head Cap Screws