Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in Length
Mfr # A0440240216
Zoro # G303461017
Sold in multiples of 100 for $61.00
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 2-1/4 in
- Drive Type Hex
- Material Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length A0470240132
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 10 mm Length A4440040010
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length A0440080116
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/16 in Length A2490060012
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length A4490060020
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 7 in Length A0450480700
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 4-1/2 in Length A0440160432Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length A4470120050
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-3/4 in Length A0440200248K
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 30 mm Length 0026142
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK U07410.031.0175
- Suburban Bolt And Supply Socket Head Cap Screws