Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L
- Mfr # A0440240216N
- Zoro # G803485902
$1.55
/eaSold in multiples of 20 for $31.00
Subtotal: $31.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8"-16
- Length 2-1/4 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3 in L A0480160300
- SUBURBAN BOLT AND SUPPLY M36 Socket Head Cap Screw, Plain Steel, 120 mm L A4440360120
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440120016LH
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440400248K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 35 mm L A4470080035H
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 8 in L A0471000800
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2450320216
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4440030008
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6440160040
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK 527223-100
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 4-1/8 in L ZPS60210F60
- Suburban Bolt And Supply Socket Head Cap Screws