Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L
- Mfr # A0440240216U
- Zoro # G303485822
$0.82
/eaSold in multiples of 50 for $41.00
Subtotal: $41.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8"-16
- Length 2-1/4 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440120045
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L A6490020008
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5-1/4 in L A0440120516
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470480148
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in L A0440240400U
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2470120116
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0470100024
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440100032UN
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in L A2450120108
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in L, 1000 PK 536685-1000
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK 5MYJ4
- Suburban Bolt And Supply Socket Head Cap Screws