Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 2-3/4 in L
- Zoro #: G203461049
- Mfr #: A0470240248
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
$2.01
Must order in multiples of 50
Subtotal: $100.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0470240248 Specifications
- Zoro #: G203461049
- Mfr #: A0470240248
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 2-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: ASME B18.3
- Thread Style: Partially Threaded
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0470240248
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in L A0470240400
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470240332
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0470240432
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm L A4440060030U
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440280132
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4470030012
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 6 in L A0451000600FT
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440200100
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440100048
- BLUE DEVIL MADE IN USA 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 100 PK 3132CSFL
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in L, 1000 PK 551108-1000
- Suburban Bolt And Supply Socket Head Cap Screws