Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in L
- Zoro #: G203486516
- Mfr #: A0440240332H
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 3-1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$2.62
Must order in multiples of 20
Subtotal: $52.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440240332H Specifications
- Zoro #: G203486516
- Mfr #: A0440240332H
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 3-1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0440240332H
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 75 mm L A4440060075H
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440140116
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in L A0440400600H
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470240216U
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0450320348
- SUBURBAN BOLT AND SUPPLY M27 Socket Head Cap Screw, Plain Alloy Steel, 250 mm L A4440270250
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 3-1/4 in L A2440400316
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 16 mm L A4490040016HB
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200HN
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L, 150 PK 576073-150
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK 242395-100
- Suburban Bolt And Supply Socket Head Cap Screws