Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in L
- Zoro #: G803461265
- Mfr #: A0470240332
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
$2.57
Must order in multiples of 50
Subtotal: $128.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0470240332 Specifications
- Zoro #: G803461265
- Mfr #: A0470240332
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 3-1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Thread Style: Partially Threaded
- Fastener Industry Standards: ASME B18.3
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0470240332
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0470240348
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0470240432
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0470240248
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440120030LH
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4440050025Z
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450400132
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 4-1/2 in L A2440400432
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 30 mm L A4440100030HGM
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 20 mm L A4440080020UB
- NEWPORT FASTENERS 1-3/4"-5 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 in L, 3 PK 198986-3
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 30 mm L, 50 PK FBMSHCAPS61030P50
- Suburban Bolt And Supply Socket Head Cap Screws