Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in L
- Zoro #: G903486663
- Mfr #: A0440240316U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/8"-16
- Length: 3-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$1.39
Must order in multiples of 50
Subtotal: $69.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4450160045
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0440060048Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470120040U
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Zinc Plated Steel, 90 mm L A4440200090Z
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in L A0480200200
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4490040030
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470120040N
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490120032NP
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450080032
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4470080014
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 25 PK 284069-25
- Suburban Bolt And Supply Socket Head Cap Screws