Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 3-3/4 in L
- Zoro #: G803461296
- Mfr #: A0470240348
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$3.39
Must order in multiples of 50
Subtotal: $169.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0470240348
- Zoro #G803461296
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 3/8"-16 |
Length | 3-3/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 130,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Reviews of Suburban Bolt And Supply #A0470240348
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0470240232
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0470240532
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 6 in L A0470240600
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440320048K
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440480232U
- SUBURBAN BOLT AND SUPPLY 7/8"-14 Socket Head Cap Screw, Plain Steel, 5 in L A0450560500
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440320432CB
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in L A0440320400N
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 60 mm L A4440040060BN
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L, 9050 PK L55050.030.0016
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1-1/4 in L 3421
- Suburban Bolt And Supply Socket Head Cap Screws