Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in L
- Mfr # A0440240400LH
- Zoro # G603485966
$26.61
4% off
$25.29
/ea
Subtotal: $25.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8"-16
- Length 4 in
- Basic Material Steel
- Fastener Finish Plain
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1 in L A0440070100
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0450240100Z
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 65 mm L A4440200065K
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0490320332
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440080232
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6490050012
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 9 in L A2440320900
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 14 mm L A4440080014B
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2450200200
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in L, 50 PK 265774-50
- AMPG M6 Socket Head Cap Screw, Plain Titanium, 10 mm L ZS705M6X10
- Suburban Bolt And Supply Socket Head Cap Screws