Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in L
- Zoro #: G203461360
- Mfr #: A0470240400
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$2.91
Must order in multiples of 50
Subtotal: $145.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0470240400
- Zoro #G203461360
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 3/8"-16 |
Length | 4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 130,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Thread Style | Partially Threaded |
Reviews of Suburban Bolt And Supply #A0470240400
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0470240348
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0470240432
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0470240248
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4490040016
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440160024
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1 in L A0440070100
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2450320132
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 10 mm L A4470060010HB
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 7/16 in L A0470060028
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK M51050.100.0020
- NEWPORT FASTENERS 9/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 125 PK 942102-125
- Suburban Bolt And Supply Socket Head Cap Screws