Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 5-1/2 in L
- Zoro #: G903486069
- Mfr #: A0440240532U
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 5-1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$2.64
Must order in multiples of 20
Subtotal: $52.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0440240532U
- Zoro #G903486069
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 3/8"-16 |
Length | 5-1/2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A0440240532U
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450400032
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 40 mm L A4490100040H
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 4 in L A0440100400
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in L A0440400200U
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 2 in L A0440280200-1936
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440240060
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440240048N
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440320532N
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 60 mm L A4440240060B
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in L, 8 PK 33305
- AMPG #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L SCR68042
- Suburban Bolt And Supply Socket Head Cap Screws