Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 5 in L
- Zoro #: G903461226
- Mfr #: A0470240500
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
$4.02
Must order in multiples of 50
Subtotal: $201.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0470240500 Specifications
- Zoro #: G903461226
- Mfr #: A0470240500
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 5 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Fastener Industry Standards: ASME B18.3
- Thread Style: Partially Threaded
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0470240500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470240332
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470240216
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 6 in L A0470240600
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4490030010
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 3 in L A0441160300
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4440040080
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450120148UN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 30 mm L A4490060030UBN
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 110 mm L A4440120110HBN
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 1 in L 640010500
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 70 mm L, 75 PK 145781-75
- Suburban Bolt And Supply Socket Head Cap Screws