Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 6 in L
- Zoro #: G403461214
- Mfr #: A0470240600
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 130,000 psi
$4.59
Must order in multiples of 50
Subtotal: $229.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0470240600 Specifications
- Zoro #: G403461214
- Mfr #: A0470240600
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 6 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 130,000 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Thread Style: Partially Threaded
- Thread Length: N/A
- Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0470240600
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 3/4 in L A0470240248
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5 in L A0470240500
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 1/2 in L A0470240332
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4470120035
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440320048
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 4 3/4 in L A0440200448
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Steel, 45 mm L A4440180045D
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 30 mm L A4440100030UBD
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 25 mm L A4440120025HBD
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 369557-100
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3000 PK 368294
- Suburban Bolt And Supply Socket Head Cap Screws