Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 7/8 in L
- Mfr # A0440240056K
- Zoro # G203484932
$0.58
/eaSold in multiples of 50 for $29.00
Subtotal: $29.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8"-16
- Length 7/8 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 50 mm L A4440040050H
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 70 mm L A4440080070U
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2480120100
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490120132
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490060116
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 180 mm L A4440160180
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440160056N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4490060010
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440400132N
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3-9/16 in L ZPS44014C50
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 10 mm L, 25 PK UST187521
- Suburban Bolt And Supply Socket Head Cap Screws