Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L
- Zoro #: G203461421
- Mfr #: A0470240116Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/8"-16
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.87
Must order in multiples of 100
Subtotal: $87.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0470240100Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2 in L A0470240200Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0470240040Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4490050012Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470120048
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 180 mm L A4440240180U
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0470070016
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0480120048
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0490120056
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in L, 100 PK 181372-100
- NEWPORT FASTENERS 9/16"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 100 PK 784365-100
- Suburban Bolt And Supply Socket Head Cap Screws