Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L
- Mfr # A0440240232Z
- Zoro # G403461016
$3.19
/eaSold in multiples of 50 for $159.50
Subtotal: $159.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type Socket
- Drive Type Hex
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in L A0440160300Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in L A0440400248Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L A0440160148Z
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490070040
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450320216H
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0470200200
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A8440160048
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in L A0440160200FT
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0450120024
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 100 mm L A4440080100H
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-3/4 in L, 75 PK 522999-75
- Suburban Bolt And Supply Socket Head Cap Screws