Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3 in L
- Zoro #: G603461359
- Mfr #: A0440240300Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/8"-16
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$3.35
Must order in multiples of 50
Subtotal: $167.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 4 in L A0440240400Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 5-1/2 in L A0440240532Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in L A0440240248Z
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0450240040
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 3 mm L A4490020003
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440300050
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490050024
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2450320132
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440480232N
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 100 PK 425054-100
- NEWPORT FASTENERS #6-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 2500 PK 912213-2500
- Suburban Bolt And Supply Socket Head Cap Screws