Suburban Bolt And Supply
3/8-16 X 1-1/2 SOCKET SET SCREW 1/2 DOG POINT
- Zoro #: G703464090
- Mfr #: A0510240132D
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 3/8"-16
- Material: Coarse Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Package Quantity: 1
- Point Type: 1/2 Dog
$1.39
Must order in multiples of 100
Subtotal: $139.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW 1/2 DOG POINT A0510240032D
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2 SOCKET SET SCREW 1/2 DOG POINT A0510240200D
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SOCKET SET SCREW 1/2 DOG POINT A0510240116D
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 3/4 SOCKET SET SCREW A0510280048
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 7/8 SOCKET SET A0510200056
- SUBURBAN BOLT AND SUPPLY 1-1/4-7 X 16 SQ HD SET 1/2 DOG A0081161600D
- SUBURBAN BOLT AND SUPPLY 6-32 X 5/16 SOCKET SET SCREW A0510080020
- SUBURBAN BOLT AND SUPPLY M5 X 10 SOCKET SET SCREW A4510050010
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW A0520160032
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 1-3/4 SOCKET SET SCREW A0520280148
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 3/8-16 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK 540261-100
- Suburban Bolt And Supply Set Screws