Suburban Bolt And Supply

3/8-16 X 1-1/2 SOCKET SET SCREW

Hover or click to zoom Tap to zoom
Key Features
  • Item: Set Screw
  • System of Measurement: Inch
  • Thread Size: 3/8"-16
  • Material: Coarse Alloy
  • Finish: Black Oxide
  • Drive Type: Socket
  • Package Quantity: 1
  • Point Type: Cup
See full product details
$0.48
Must order in multiples of 100
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Thread Size 3/8"-16
Overall Length 1-1/2 in

Details

Item Set Screw
System of Measurement Inch
Material Coarse Alloy
Finish Black Oxide
Drive Type Socket
Package Quantity 1
Point Type Cup

Reviews of Suburban Bolt And Supply #A0510240132