Suburban Bolt And Supply

3/8-16 X 1-1/2 SOCKET SET ZINC (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Thread Size: 3/8"-16
  • Material: Steel
  • Finish: Zinc Plated
  • Drive Type: Socket
  • Point type: Cup
See all product information
This Product is Discontinued
Shop for all Set Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents