Suburban Bolt And Supply

3/8"-16 Socket Head Cap Screw, Plain Steel, 1 1/4 in L

Suburban Bolt And Supply 3/8"-16 Socket Head Cap Screw,  Plain Steel,  1 1/4 in L A0440240116
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 3/8"-16
  • Length: 1 1/4 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Screw Head Type: Cylindrical
  • Drive Type: Socket Head Cap
  • Drive Size: N/A
See full product details
$0.27

Must order in multiples of 100


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A0440240116 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 3/8"-16
  • Length: 1 1/4 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Screw Head Type: Cylindrical
  • Drive Type: Socket Head Cap
  • Drive Size: N/A
  • Package Quantity: 1
  • Min. Tensile Strength: 170,000 psi
  • Fastener Industry Standards: ASME B18.3
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Thread Style: Fully Threaded
  • Thread Length: Full Thread
  • Standards: ASME B18.3
  • Country of Origin (subject to change): Unknown

Description

Reviews of Suburban Bolt And Supply #A0440240116

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.